Beli aluminum tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Scotch Aluminum Tape Na (Lakban Aluminum)Deskripsi:Resistant to water, oil, heat and rust, with excellent durability and sealing effect. Does not lose adhesion for a long time. Works well with curves and irregularities. It is very strong because it is thick. For sealing outdoor and indoor clearances.atribut:
- Thickness of Base Material (mm): 0.08
- Gloss: Yes
- Adhesion Strength (N/25mm): 3.25
- Adhesive Strength (N/10mm): 1.3
- Adhesive: Acrylic
- Tape Thickness (mm): 0.12
- Tape Length (m): 1.5
- Base Material: Aluminium
- Tape Width (mm): 50
- AS ONE Part Number: 8-239-01
- Feature: Water resistance, oil resistance, heat resistance, rust resistance, durability
- Operating Temperature Range (°C): (-50)-120
- Bodhi Aluminium Tapeatribut:
- Color: Silver
- Size (mm x yard): 45x20
- YAZAKI Erector Pipe (Pipa Rangka Konstruksi)atribut:
- Inner Diameter (mm): 24.1
- Material: Plastic coated iron pipe
- Outer Diameter (mm): 27.7
- Type: Diameter 28 pipe
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- 3M Aluminum Foil Tape (Lakban Aluminium)Deskripsi:- A cutter is required for cuttingatribut:
- Color: Silver
- Vinilon Penutup Pipa PVC CAP/DOPDeskripsi:- Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
- VELCRO BRAND Cut-To-Length Hook-and-Loop Cable Tie RollDeskripsi:Cut-to-length hook-and-loop cable tie rolls allow users to cut customized lengths to eliminate waste. They bundle cable without overtightening it and are typically used in applications that require a more relaxed fit like fiber optics, computer network wiring, and telecom cable.atribut:
- UNSPSC: 11162114
- Closure Type: Wrap
- Flame retardant: No
- Marking: No
- Max. Bundle Diameter: Variable
- Maximum Temperature Rating (°F): 200
- Minimum Temperature Rating (°F): -20
- Mountable: No
- Temperature Range (°F): -20 to 200
- Tensile Strength (lbs): 29
- Thickness (inch): 0.052
- goot Tweezers Stainless Steel (Pinset Lab)atribut:
- Material: Stainless steel
- TRUSCO Chain StandDeskripsi:Everywhere such as events and land readjustment.atribut:
- Color: Yellow
- Height (mm): 850
- Material: Polyethylene (PE)
- Weight (g): 500
- Width (mm): 255
- Nitto L Aluminum Tape (No Gloss)Deskripsi:Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil. Uses strong adhesive acrylic adhesive and has stable adhesive performance. For covering and protecting ducts and piping. For joints such as heat insulation materials. For decorative, reflective, and shielding applications that utilize the original appearance and characteristics of aluminum foil.atribut:
- Thickness of Base Material (mm): 0.05
- Adhesion Strength (N/25mm): 20
- Tensile Strength (N/10mm): 10
- Adhesive Strength (N/10mm): 8
- Adhesive: Acrylic
- Tape Thickness (mm): 0.1
- Color: Silver
- Base Material: Aluminium Foil
- Tape Width (mm): 50
- Tensile Strength (N/25mm): 25
- Adhesive Type: Strong adhesive
- Operating Temperature Range (°C): 0-80
- TONATA Plastic Chain 8mm x 1matribut:
- Length (m): 1
- Material: Hard Plastic
- Size (mm): 8
- Pro'sKit SMD Rework StationDeskripsi:Microprocessor-controlledBrushless motorAuto-sleep and work modeatribut:
- Power Input (V): 220
- Temperature Range (°C): 100-450
- Air Volume (L/minute): 120 (max)
- Heating Element: Metal Heating Core
- Equipment Noise (dB): < 45
- Fuse Type (V/A): 250/5
- Machine Size (mm): 170x170x140 (include holder)
- Overall Package (mm): 280x185x170
- Plug Type: B
- Power Consumption (W): 700
- Temperature Display: LED
- Weight (kg): 1.6
- TRUSCO Abrasive Paper Mini Waterproof (Kertas Amplas)atribut:
- Abrasive Grain Size: (#)1000
- Length (mm): 115
- Material: Silicon carbide
- Width (mm): 70
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- RUCIKA Pipa PVC Standar (PVC Pipe)Deskripsi:RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.atribut:
- Length Pipe (m): 4
- Applications For: Clean & Wastewater
- Connection System: Solvent Cement (Penyambungan dengan Lem)
- SNI License: Yes
- SNI Number: 85/S/RE/II.2/2014_
- NIHON SUPERIOR Lead-Free Flux Cored Solderatribut:
- Copper Erosion Test (minute): About 2
- SAZANAMI BM Aluminum Foil TapeDeskripsi:Aluminium Foil Tape sangat cocok untuk segala pekerjaan : -perlindungan terhadap suhu Panas -melekat di permukaan metal -Biasa digunakan untuk tambal panciatribut:
- Size (Inchxm): 2x25
- NITTO Aluminum Tape (Lakban Aluminium)Deskripsi:Use for:- Ideal for outdoor use.- For seal around water such as sinks. - For waterproof repair such as metal roof, outer wall. - For repairing air conditioning ducts.atribut:
- Base Material: Soft aluminum foil
- Color: Silver
- Gloss: Without
- Tape Length (m): 10
- Tape Thickness (mm): 0.1
- Adhesive Force (N/20mm): 18.7
- Base Material Thickness (mm): 0.05
- Operating Temperature Range (°C): -10 - 80
- Tensile Strength (N/20mm): 29.4
Daftar Harga aluminum tape Terbaru October 2026
| Scotch Aluminum Tape Na (Lakban Aluminum) | Rp209.900 |
| Bodhi Aluminium Tape | Rp26.900 |
| CM CAP AW | Rp2.900 |
| YAZAKI Erector Pipe (Pipa Rangka Konstruksi) | Rp42.900 |
| Nitoms Copper Wheel Tape | Rp329.900 |
| 3M Aluminum Foil Tape (Lakban Aluminium) | Rp309.900 |
| Vinilon Penutup Pipa PVC CAP/DOP | Rp1.900 |
| VELCRO BRAND Cut-To-Length Hook-and-Loop Cable Tie Roll | Rp569.900 |
| goot Tweezers Stainless Steel (Pinset Lab) | Rp88.900 |
| TRUSCO Chain Stand | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/d1P106576469-1.jpg)


/1hP111753053-1.jpg)

/cbP103627443-5.jpg)
/Vinilon%20Penutup%20Pipa%20PVC%20CAP%2FDOP/3iP106381126-1.jpg)

/4aP111797154-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/TRUSCO%20Chain%20Stand/P101002172-1.jpg)
/2rP106582099-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Rantai%20Safety/TONATA%20Plastic%20Chain%208mm%20x%201m/f0P111974540-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/TORA%20Safety%2FProtection%20Glasses%20(Kacamata%20Safety)/3yP106192142-1.jpg)
/8nP111866311-1.jpg)

/f1P104821541-1.jpg)


/9fP103203339-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)